Shop All Sockets
Tekton
1/4 Inch Drive x 8 mm Universal Joint Socket
Mfr # SHD08108
Zoro # G7731859
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.09 in.
- Width 0.51 in.
- Well Depth 0.16 in.
- Socket Opening Size 8 mm
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.09 in. |
Width | 0.51 in. |
Well Depth | 0.16 in. |
Socket Opening Size | 8 mm |
Socket End Diameter | 0.47 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 8 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6"L, Round (LBH010)
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 6-Point Socket (SHD03005)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 8mm (CDDS15N)
- Tekton Sockets & Ratchets