Shop All Sockets
Tekton
1/4 Inch Drive x 8 mm Deep 12-Point Socket
Mfr # SHD03308
Zoro # G7731877
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 8 mm
- Measurement Type Metric
- Width 0.47 in.
- Length 1.95 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 8 mm |
Width | 0.47 in. |
Length | 1.95 in. |
Socket Opening Size | 8 mm |
Well Depth | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 8 mm |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- TEKTON 1/4 Inch Drive x 10 mm Universal Joint Socket (SHD08110)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- TEKTON 1/4 Inch Drive x 15 mm Deep 12-Point Socket (SHD03315)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- Tekton Sockets & Ratchets