Shop All Sockets
Tekton
1/4 Inch Drive x 8 mm 12-Point Socket
Mfr # SHD02308
Zoro # G7731789
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 8 mm
- Width 0.47 in.
- Length 0.98 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 8 mm |
Width | 0.47 in. |
Length | 0.98 in. |
Socket Opening Size | 8 mm |
Well Depth | 0.36 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 8 mm |
Measurement Type | Metric |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- EVOLUTION 7-1/4" 15 Amp Multi Material Circular Track Saw Kit (R185CCSX)
- TOOLPRO Retractable Utility Knife (TP01040)
- POWERBUILT 1/2" Drive 23Mm Impact Socket (647281)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- TEKTON 1/4 Inch Drive x 11 mm Universal Joint Socket (SHD08111)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- PRO-GRADE TOOLS 1/4" Drive, Spinner Handle (12013)
- Tekton Sockets & Ratchets