Shop All Sockets
Tekton
1/4 Inch Drive x 7/32 Inch 12-Point Socket
Mfr # SHD02205
Zoro # G7731658
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7/32 in
- Width 0.47 in.
- Measurement Type SAE
- Length 0.98 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7/32 in |
Width | 0.47 in. |
Length | 0.98 in. |
Socket End Diameter | 0.35 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 7/32 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 7/32 |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5257F)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- KO-KEN Universal Socket 16mm 6 Point 53.5mm 3/8 Sq. Drive (3440M-16)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD23217)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/4 Inch Drive x 1/2 Inch Universal Joint Socket (SHD08013)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- DURSTON MANUFACTURING RAIL MAG TL 1/2" SKT STUDS/T BOLT 10 PK (VIMR-SC)
- Tekton Sockets & Ratchets