Shop All Sockets
Tekton
1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket
Mfr # SHD03011
Zoro # G7731588
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7/16 in
- Length 1.95 in.
- Width 0.63 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7/16 in |
Length | 1.95 in. |
Width | 0.63 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 7/16 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 7/16 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Razor Blade Scraper, Single Edge (12030)
- PROTO TORQUE WRENCH DIAL 3/4 DR 350 (PO6134F)
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Socket (SHD22123)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Socket (SHD23312)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 1/2 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01218)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- KO-KEN Socket TORX E12 Nut Grip 26mm 3/8 Sq. Drive (3425-E12(2B))
- Tekton Sockets