Shop All Sockets
Tekton
1/4 Inch Drive x 7/16 Inch 12-Point Socket
Mfr # SHD02211
Zoro # G7731624
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7/16 in
- Length 0.98 in.
- Width 0.63 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7/16 in |
Length | 0.98 in. |
Width | 0.63 in. |
Socket Opening Size | 7/16 in. |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 7/16 |
Measurement Type | SAE |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/2 (C23373)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Socket (SHD22221)
- TEKTON 1/4 Inch Drive x 4 mm 6-Point Socket (SHD02102)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5276A)
- Tekton Sockets