Shop All Sockets
Tekton
1/4 Inch Drive x 7 mm 6-Point Socket
Mfr # SHD02107
Zoro # G7731423
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7 mm
- Width 0.47 in.
- Measurement Type Metric
- Length 0.98 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7 mm |
Width | 0.47 in. |
Length | 0.98 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 7 mm |
Socket End Diameter | 0.43 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 7 mm |
Measurement Type | Metric |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- WIHA TOOLS USA Wiha Tools 817-32102 Ph2 X 100Mm Phillips Insul (817-32102)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-1)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Socket (SHD12323)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Socket (SHD23138)
- TEKTON 1/4 Inch Drive x 6 mm 12-Point Socket (SHD02306)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- TEKTON 1/4 Inch Drive x 14 mm 12-Point Socket (SHD02314)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- Tekton Sockets