Shop All Sockets
Tekton
1/4 Inch Drive x 6 mm Deep 12-Point Socket
Mfr # SHD03306
Zoro # G7731387
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 6 mm
- Length 1.95 in.
- Measurement Type Metric
- Width 0.47 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 6 mm |
Length | 1.95 in. |
Width | 0.47 in. |
Well Depth | 0.40 in. |
Socket End Diameter | 0.38 in. |
Socket Opening Size | 6 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 6 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- RIDGID Chain Extension (206/226/276)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 6" (18217)
- TEKTON 3/4 Inch Drive x 1 Inch Deep 6-Point Socket (SHD33025)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Socket (SHD22114)
- TEKTON 1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD03006)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- Tekton Sockets