Shop All Sockets
Tekton
1/4 Inch Drive x 6 mm 12-Point Socket
Mfr # SHD02306
Zoro # G7731396
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 6 mm
- Width 0.47 in.
- Length 0.98 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 6 mm |
Width | 0.47 in. |
Length | 0.98 in. |
Socket Opening Size | 6 mm |
Socket End Diameter | 0.37 in. |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 6 mm |
Measurement Type | Metric |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD33030)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- Tekton Sockets