Shop All Sockets
Tekton
1/4 Inch Drive x 5/32 Inch 6-Point Socket
Mfr # SHD02002
Zoro # G7731204
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/32 in
- Measurement Type SAE
- Length 0.98 in.
- Width 0.47 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/32 in |
Length | 0.98 in. |
Width | 0.47 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 5/32 in. |
Socket End Diameter | 0.27 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 5/32 |
Tether Ready | No |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- WARNER Heel Cup Kit, Bagged, for Strap‐N‐Stride® Aluminum (10775)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- TEKTON 3/4 Inch Drive x 50 mm Deep 6-Point Socket (SHD33150)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- TEKTON 3/8 Inch Drive x 5/8 Inch Universal Joint Socket (SHD18016)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- KO-KEN Socket 1.1/16 6 Point 85mm Thin walled 1/2 Sq. Drive (14301A-1.1/16)
- Tekton Sockets & Ratchets