Shop All Sockets
Tekton
1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket
Mfr # SHD03208
Zoro # G7731116
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/16 in
- Measurement Type SAE
- Width 0.47 in.
- Length 1.95 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/16 in |
Width | 0.47 in. |
Length | 1.95 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 15/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 5/16 |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- DYNAMIC Tools 245 Piece Heavy-duty Mechanic Master Set, Tools Only (D096002-TO)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- TEKTON 1/4 Inch Drive x 15 mm 6-Point Socket (SHD02115)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- Tekton Sockets