Shop All Sockets
Tekton
1/4 Inch Drive x 4.5 mm 6-Point Socket
Mfr # SHD02103
Zoro # G7731125
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 4.5 mm
- Length 0.98 in.
- Width 0.47 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 4.5 mm |
Length | 0.98 in. |
Width | 0.47 in. |
Socket End Diameter | 0.29 in. |
Socket Opening Size | 4.5 mm |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 4.5 m |
Measurement Type | Metric |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 4.5 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, Spline (HC4513)
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1994456)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 6-Point Socket (SHD03105)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 3/4 Inch Drive x 35 mm 6-Point Socket (SHD32135)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- TEKTON 1/4 Inch Drive x 5/16 Inch 12-Point Socket (SHD02208)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD13207)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705MN)
- Tekton Sockets