Shop All Sockets
Tekton
1/4 Inch Drive x 3/16 Inch 6-Point Socket
Mfr # SHD02003
Zoro # G7731229
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 3/16 in
- Width 0.47 in.
- Length 0.98 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 3/16 in |
Width | 0.47 in. |
Length | 0.98 in. |
Socket End Diameter | 0.31 in. |
Socket Opening Size | 3/16 in. |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 3/16 |
Measurement Type | SAE |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 6-Point Socket (SHD32049)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD22232)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Socket (SHD22221)
- Tekton Sockets & Ratchets