Shop All Tool Storage Accessories
Tekton
1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red)
Mfr # OSR03120
Zoro # G7735438
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 0.9 in.
- Drive Type Ratchet
- Features Socket Rail
Product Information
- Brand Tekton
- MFR # OSR03120
- Zoro # G7735438
- UPC # 020209050125
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 0.9 in. |
Drive Size | 1/4" |
Socket Depth | 0.9" |
Slot Width | 0.2 in. |
Rail Height | 0.4 in. |
Hole Diameter | 0.35 in. |
Details
Item | Socket Rail |
Drive Type | Ratchet |
Features | Socket Rail |
SAE or Metric | SAE |
Weight | 0.18 lb. |
Description
Socket Organizer Set 1/4 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- PROTO 1/2 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J74277P)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Red) (OST72128)
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- TEKTON 9-Tool 1/4 Inch Bit Rail Set, 2-Piece (ODB91000)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- TEKTON 10-Tool Modular Slotted Organizer Set Red (OTM92210)
- STANLEY Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit (DIYBK)
- Tekton Tool Storage Accessories