Shop All Sockets
Tekton
1/4 Inch Drive x 15 mm Deep 12-Point Socket
Mfr # SHD03315
Zoro # G3974178
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15 mm
- Measurement Type Metric
Product Information
Dimensions
Size | 15 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Sockets, 1/4"Drive x 15 mm De |
Description
TEKTON 1/4 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Economy Steel Box Cutter, Silver, PK12, General Purpose 12 PK (KN122)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 19/32 " L.170 mm (40483535)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/4 Inch Drive x 4.5 mm 12-Point Socket (SHD02303)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- Tekton Sockets