Shop All Sockets
Tekton
1/4 Inch Drive x 15 mm 6-Point Socket
Mfr # SHD02115
Zoro # G3973861
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15 mm
- Measurement Type Metric
Product Information
Dimensions
Size | 15 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Sockets, 1/4"Drive x 15 mm 6- |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- GROBET FILE COMPANY OF AMERICA, LLC Grobet Swiss Pattern File Round Taper Size: 6 x 1/4", 4 Cut (31.292)
- TESA BROWN & SHARPE Toolmakers Vise, 5.125" L x 3.5" W (599-752-3)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Socket (SHD23130)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Socket (SHD12119)
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket (SHD22327)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- Tekton Sockets