Shop All Sockets
Tekton
1/4 Inch Drive x 14 mm 6-Point Socket
Mfr # SHD02114
Zoro # G7731037
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 14 mm
- Length 0.98 in.
- Width 0.77 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 14 mm |
Length | 0.98 in. |
Width | 0.77 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.48 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 14 mm |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- BLACK & DECKER Switch Kit (5140112-17)
- BETA Reversible wire twisting pliers with automatic return (017610130)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) with Holder (DRV42021)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.83 mm (03420032)
- Tekton Sockets & Ratchets