Shop All Sockets
Tekton
1/4 Inch Drive x 14 mm 12-Point Socket
Mfr # SHD02314
Zoro # G7730994
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 14 mm
- Length 0.98 in.
- Width 0.77 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 14 mm |
Length | 0.98 in. |
Width | 0.77 in. |
Well Depth | 0.48 in. |
Socket Opening Size | 14 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, +00x1.58x49H, PK10 (B35P0015849H)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3137)
- PENNOYER DODGE Gmt232 Plug Gage 0.042In 0.052In Other Measurement Tool (GMT232)
- ZORO SELECT Split End Blank, Unfinished, Overall 3" L (710-500300)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD13224)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- TEKTON 3/4 Inch Drive x 32 mm 6-Point Socket (SHD32132)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Socket (SHD22017)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- Tekton Sockets & Ratchets