Shop All Sockets
Tekton
1/4 Inch Drive x 13 mm Universal Joint Socket
Mfr # SHD08113
Zoro # G7731064
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.19 in.
- Width 0.70 in.
- Drive End Diameter 0.51 in.
- Weight 0.05 lb.
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.19 in. |
Width | 0.70 in. |
Drive End Diameter | 0.51 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 13 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 11/32 (C22740)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Socket (SHD23310)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- Tekton Sockets & Ratchets