Shop All Sockets
Tekton
1/4 Inch Drive x 13 mm 6-Point Socket
Mfr # SHD02113
Zoro # G7731676
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 13 mm
- Width 0.71 in.
- Measurement Type Metric
- Length 0.98 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 13 mm |
Width | 0.71 in. |
Length | 0.98 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 13 mm |
Measurement Type | Metric |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555EMT)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- HHIP 3/8-16 X 3 Adjustable Clamping Assembly (3900-0301)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD22036)
- TEKTON 3/4 Inch Drive x 21 mm 6-Point Socket (SHD32121)
- TEKTON 1/4 Inch Drive x 4.5 mm Deep 12-Point Socket (SHD03303)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Socket (SHD23131)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1977)
- Tekton Sockets