Shop All Sockets
Tekton
1/4 Inch Drive x 12 mm Universal Joint Socket
Mfr # SHD08112
Zoro # G7731545
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.17 in.
- Width 0.66 in.
- Well Depth 0.25 in.
- Weight 0.05 lb.
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.17 in. |
Width | 0.66 in. |
Well Depth | 0.25 in. |
Socket Opening Size | 12 mm |
Drive End Diameter | 0.51 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 12 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- KLEVER KUTTER Utilty Knives, Fixed, Carbon Steel (KCJ-1 BLACK)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- Tekton Sockets & Ratchets