Shop All Sockets
Tekton
1/4 Inch Drive x 12 mm 6-Point Socket
Mfr # SHD02112
Zoro # G7731466
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 12 mm
- Width 0.67 in.
- Measurement Type Metric
- Length 0.98 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 12 mm |
Width | 0.67 in. |
Length | 0.98 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 12 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 12 mm |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Slotted 4 in.Demolition Screw Driver (ML48-22-2821)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- KO-KEN Socket 1.5/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.5/16)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Socket (SHD23111)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Socket (SHD13321)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- Tekton Sockets