Shop All Sockets
Tekton
1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket
Mfr # SHD03013
Zoro # G7731003
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 1/2 in
- Measurement Type SAE
- Width 0.69 in.
- Length 1.95 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 1/2 in |
Width | 0.69 in. |
Length | 1.95 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 0.83 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 1/2 I |
Weight | 0.14 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23474)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- PELICAN O-Ring Lid for 1700 Cases (1703)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 1/2 Inch Drive x 36 mm 12-Point Socket (SHD22336)
- CAPRI TOOLS External Star Socket Set, 13 pcs (30500-13ET)
- Tekton Sockets & Ratchets