Shop All Sockets
Tekton
1/4 Inch Drive x 11 mm Universal Joint Socket
Mfr # SHD08111
Zoro # G7730836
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Width 0.62 in.
- Length 1.14 in.
- Socket Opening Size 11 mm
- Well Depth 0.23 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Width | 0.62 in. |
Length | 1.14 in. |
Socket Opening Size | 11 mm |
Well Depth | 0.23 in. |
Drive End Diameter | 0.51 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- STURTEVANT RICHMONT Preset Torque Wrench, 60 to 300 in.lb. (810413)
- GATOR CHUCKS PI4-10"A/A2-5 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws (GA 1-311-1005)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- TEKTON 1/4 Inch Drive x 6 mm 12-Point Socket (SHD02306)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Socket (SHD22025)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- KO-KEN Magnetic Head 17.5mm Magnet 1/4 Sq. Drive (2120)
- Tekton Sockets & Ratchets