Shop All Sockets
Tekton
1/4 Inch Drive x 11 mm 6-Point Socket
Mfr # SHD02111
Zoro # G7730775
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 11 mm
- Width 0.63 in.
- Length 0.98 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 11 mm |
Width | 0.63 in. |
Length | 0.98 in. |
Socket Opening Size | 11 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- CRESCENT 17-3/8" Circle Hole Cutter (CTHOLECUT)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Socket (SHD23125)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- Tekton Sockets