Shop All Sockets
Tekton
1/4 Inch Drive x 10 mm Deep 6-Point Socket
Mfr # SHD03110
Zoro # G7730827
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 10 mm
- Width 0.57 in.
- Length 1.95 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 10 mm |
Width | 0.57 in. |
Length | 1.95 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.67 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 10 mm |
Measurement Type | Metric |
Weight | 0.1 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0050x12 L, PK12 (19260)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (7DF46)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Socket (SHD22117)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Socket (SHD22025)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Socket (SHD23115)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- Tekton Sockets & Ratchets