Shop All Socket Extensions
Tekton
1/4 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 9 in.
Mfr # SHA90011
Zoro # G311678810
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHA90011
- Zoro # G311678810
- UPC # 20209065594
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Tekton Wobble Extensions offer two positions for use: a wobble position that allows the extension to operate at an angle of at least 7.5 degrees in any direction and a straight position that allows the wobble extension to act as a traditional extension. The narrowed base of the wobble extension drive tang allows it to operate at an angle, but also makes it slightly less strong than a regular extension. The extensions are made from 6140 chromium-vanadium steel for strength and durability, and are chrome-plated for corrosion resistance. Deep knurling provides grip for turning fasteners and grooves provide grip for attaching and removing sockets and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 8 pt Standard Depth, Black Oxide (J10026S)
- DEWALT Paper Filter Bag for D27904 (D279042)
- KERSHAW DRIVETRAIN; Knife (8655)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 12 1/4 in. Dr, 12 in L (SHA01112)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SIA91001)
- TEKTON 3/8 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA91014)
- BONDHUS Hextender 1/4In (22312)
- Tekton Socket Extensions