Shop All Socket Extensions
Tekton
1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.)
Mfr # SHA90008
Zoro # G705300006
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in Drive
- Finish Chrome
Product Information
- Brand Tekton
- MFR # SHA90008
- Zoro # G705300006
- UPC # 20209994450
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in Drive |
Details
Finish | Chrome |
Description
Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •3-pc. 1/4 in. drive extensions: 3/4, 3, 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- BON TOOL Bon 22-498 Aluminuminum Checker 1" X 2" X 10 Foot (22-498)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- TEKTON 1/2 Inch Drive x 10 Inch Locking Extension (SHA21210)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- GRAY TOOLS 3/8" Drive Chrome Extension, 8" Long, 1000V Insulated (T41-I)
- Tekton Sockets & Ratchets