Shop All Socket Extensions
Tekton
1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.)
Mfr # SHA90009
Zoro # G605300007
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in Drive
- Finish Chrome
Product Information
- Brand Tekton
- MFR # SHA90009
- Zoro # G605300007
- UPC # 20209994467
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in Drive |
Details
Finish | Chrome |
Description
Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •2-pc. 1/4 in. drive extensions: 9, 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- KNIPEX Pliers Wrench Sets, 5 Pc (00 19 55 S4)
- TEKTON 3/8 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA91014)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- SUNEX Trnsmssn Extension, 1/2"Female x3/8"Male (2536T)
- Tekton Socket Extensions