Shop All Socket Sets
Tekton
1/4 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece 4-15 mm
Mfr # SKT05202
Zoro # G210369734
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.4 in
- Number of Pieces 34
- Material Steel
- Overall Length 10.7 in
- Socket Depth 6.6 in
Product Information
- Brand Tekton
- MFR # SKT05202
- Zoro # G210369734
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 2.4 in |
Overall Length | 10.7 in |
Socket Depth | 6.6 in |
Size | 4-15 mm |
Drive Size | 1/4 in |
Details
Number of Pieces | 34 |
Material | Steel |
SAE or Metric | SAE, Metric |
Finish | Chrome |
Color | Red |
Includes | 14-pc. 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 14-pc. 1/4 in. drive deep 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
Description
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •14-pc. 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •14-pc. 1/4 in. drive deep 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •1-pc. 1/4 in. drive universal joint
- •2-pc. 1/4 in. drive extensions: 3, 6 in.
- •1-pc. 1/4 in. magnetic hex bit holder
- •1-pc. 1/4 in. drive high-torque spinner handle
- •1-pc. 1/4 in. drive quick-release ratchet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 3/8"-16 NC (6534)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54091)
- STAR ASIA Automatic Center Punch, 17100 (17100)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91210)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92208)
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. Metric Deep Socket Set, W32400 (W32400)
- Tekton Sockets & Ratchets