Shop All Socket Sets
Tekton
1/4 Inch Drive 6-Point Socket and Ratchet Set, 28-Piece 5/32-9/16 in.
Mfr # SKT05102
Zoro # G910369614
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/32-9/16 in
- Finish Chrome
- Overall Length 10.7 in
- Material Steel
- Number of Pieces 28
Product Information
- Brand Tekton
- MFR # SKT05102
- Zoro # G910369614
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 5/32-9/16 in |
Overall Length | 10.7 in |
Drive Size | 1/4 in |
Width | 2.4 in |
Socket Depth | 6.6 in |
Details
Finish | Chrome |
Material | Steel |
Number of Pieces | 28 |
Color | Black |
Includes | 11-pc. 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
SAE or Metric | SAE |
Description
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •11-pc. 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- •11-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- •1-pc. 1/4 in. drive universal joint
- •2-pc. 1/4 in. drive extensions: 3, 6 in.
- •1-pc. 1/4 in. magnetic hex bit holder
- •1-pc. 1/4 in. drive high-torque spinner handle
- •1-pc. 1/4 in. drive quick-release ratchet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- MILWAUKEE TOOL Underbody Light and Flashlight (2126-20, 2011R)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYH9)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91216)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91109)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- Tekton Sockets & Ratchets