Shop All Socket Sets
Tekton
1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm)
Mfr # SHD90214
Zoro # G209910305
original price:
$68.55
7% off
new price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHD90214
- Zoro # G209910305
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •14-pc. 1/4 in. drive standard 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •14-pc. 1/4 in. drive deep 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- Tekton Sockets & Ratchets