Shop All Socket Sets
Tekton
1/4 Inch Drive 12-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm
Mfr # SKT05304
Zoro # G510369816
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Socket Depth 6.6 in
- Overall Length 10.7 in
- SAE or Metric SAE, Metric
Product Information
- Brand Tekton
- MFR # SKT05304
- Zoro # G510369816
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | 6.6 in |
Overall Length | 10.7 in |
Drive Size | 1/4 in |
Width | 2.4 in |
Size | 5/32-9/16 in, 4-15 mm |
Details
Material | Steel |
Color | Red |
SAE or Metric | SAE, Metric |
Number of Pieces | 56 |
Includes | 11-pc. 1/4 in. drive 12-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 12-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 14-pc. 1/4 in. drive 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 14-pc. 1/4 in. drive deep 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
Finish | Chrome |
Description
- •12-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •11-pc. 1/4 in. drive 12-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- •11-pc. 1/4 in. drive deep 12-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- •14-pc. 1/4 in. drive 12-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •14-pc. 1/4 in. drive deep 12-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •1-pc. 1/4 in. drive universal joint
- •2-pc. 1/4 in. drive extensions: 3, 6 in.
- •1-pc. 1/4 in. magnetic hex bit holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- METABO Corded 15 Amp Chop Saw, 14 in Blade (CS 22-355)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91219)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92212)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91112)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- Tekton Sockets & Ratchets