Shop All Bit Socket Sets
Tekton
1/4 in Dr Hex Bit Socket Set with Rails, 21-Piece (5/64-5/16 in., 2-8 mm)
Mfr # SHB90202
Zoro # G007676670
original price:
$60.19
5% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- SAE or Metric Standard, Metric
- Number of Pieces 21
Product Information
- Brand Tekton
- MFR # SHB90202
- Zoro # G007676670
- UPC # 20209989623
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4 in. |
Details
SAE or Metric | Standard, Metric |
Number of Pieces | 21 |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •10-pc. 1/4 in. drive inch hex bit sockets: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
- •11-pc. 1/4 in. drive metric hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8 mm
- •Socket rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Plug Hand Tap (DWTP7/16-20)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160600A)
- STARRETT Trammel (C251B)
- RIDGID Screw, PK5 (45300R)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- Tekton Sockets & Ratchets