Shop All Bit Socket Sets
Tekton
1/4" Drive Socket Set, Torx(R), 42 pcs
Mfr # SHB90301
Zoro # G7734659
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 42
- Includes (4) 1/4" Drive slotted bit Socket: 1/8", 3/16", 1/4", 5/16", (4) 1/4" Drive Phillips bit Socket: #0, #1, #2, #3, (10) 1/4" Drive inch hex bit Socket: 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", (10) 1/4" Drive metric hex bit Socket: 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, (10) 1/4" Drive Torx(R) bit Socket: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, (4) 1/4" Drive square recess bit Socket: S0, S1, S2, S3, Storage Case
Product Information
- Brand Tekton
- MFR # SHB90301
- Zoro # G7734659
- UPC # 020209036150
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Length | 12.2 in. |
Width | 7.8 in. |
Height | 2.7 in. |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 42 |
Includes | (4) 1/4" Drive slotted bit Socket: 1/8", 3/16", 1/4", 5/16", (4) 1/4" Drive Phillips bit Socket: #0, #1, #2, #3, (10) 1/4" Drive inch hex bit Socket: 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", (10) 1/4" Drive metric hex bit Socket: 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, (10) 1/4" Drive Torx(R) bit Socket: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, (4) 1/4" Drive square recess bit Socket: S0, S1, S2, S3, Storage Case |
Item | Socket Set |
Material | Heat Treated S2 Steel |
Weight | 2.66 lb. |
Description
Socket Set 1/4 In. Dr. Hex Torx Phillips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Threadsetter, Heavy Duty, 325-Rn (M34604)
- MILWAUKEE TOOL 1" C-CUTTER Attachment w/ RUST GUARD Plating (48-53-2684)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- WESTWARD Caster, Black, 3 In (1YEU2-CASTER)
- TEKTON 1/2 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece #2-#4, 1/4-5/8 in. (SHB92108)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- Tekton Bit Socket Sets