Shop All Socket Sets
Tekton
1/4" Drive SAE, 11 pcs
Mfr # SHD90105
Zoro # G7733706
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Includes (11) Socket Set 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Socket Rail
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Overall Length 8.1 in
Product Information
- Brand Tekton
- MFR # SHD90105
- Zoro # G7733706
- UPC # 020209046531
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 8.1 in |
Width | 1.1 in. |
Height | 2.5 in. |
Details
SAE or Metric | SAE |
Includes | (11) Socket Set 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Socket Rail |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Item | Deep Socket Set |
Measurement Type | SAE |
Number of Pieces | 11 |
Weight | 0.99 lb. |
Description
Hand Drive Socket Set 1/4 In. Drive Deep 6-
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- POWERBUILT 6" Combo 2/3 Jaw Rev Gear Puller Kit17 (648648)
- BIG HORN T-Bolt - 5/16-18 x 2 1/2, PK 5 (19774-5PK)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91213)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- Tekton Sockets & Ratchets