Shop All Socket Sets
Tekton
1/4" Drive SAE, 11 pcs
Mfr # SHD90103
Zoro # G7733679
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Includes (11) Socket Set 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Socket Rail
- Number of Pieces 11
- SAE or Metric SAE
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
Product Information
- Brand Tekton
- MFR # SHD90103
- Zoro # G7733679
- UPC # 020209046517
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (11) Socket Set 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Socket Rail |
Number of Pieces | 11 |
Item | Socket Set |
SAE or Metric | SAE |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Measurement Type | SAE |
Weight | 0.54 lb. |
Description
Hand Drive Socket Set 1/4 In. Drive 12-pt S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 22 mm 6-Point Shallow Impact Socket (5-3022)
- STANLEY Stiff Putty Knife, 2" (28-142)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- KRAFT TOOL Pointing Trowel w/ProForm, 4" x 2 (GG420PF)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92120)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93016)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 28-Piece 5/32-9/16 in. (SKT05102)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91220)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92210)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- Tekton Socket Sets