Shop All Hand Ratchets
Tekton
1/4" Drive Ratchet, 3.5 in. L
Mfr # SRH01003
Zoro # G8870309
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 3 in
- Width 1 in.
- Weight 0.2 lb.
- SAE or Metric SAE
Product Information
- Brand Tekton
- MFR # SRH01003
- Zoro # G8870309
- UPC # 020209009499
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 3 in |
Width | 1 in. |
Length | 3.5 in. |
Socket Depth | 0.8" |
Height | 0.8 in. |
Working Length | 3 in. |
Details
Item | Ratchet |
Weight | 0.2 lb. |
SAE or Metric | SAE |
Features | Standard Handle |
Drive Type | Non Quick-Release |
Head Thickness | 0.385 in. |
Tooth Count | 90 |
Description
Ratchet 1/4 In.Dr x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- ABB Crimping Tool Die (15527SS)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish (SRH21006)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Long Ratchet (SRH11112)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- PENTALIFT Ratchet Bars, Ratchet Bar For Pentalift (PEMF2005)
- Tekton Hand Ratchets