Shop All Socket Sets
Tekton
1/4" Drive Metric, 9 pcs
Mfr # SHD90110
Zoro # G7736847
product price: $78.05
/ea
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.1 in
- Width 1.1 in.
- SAE or Metric Metric
- Includes (9) Universal Joint Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail
- Drive Size 1/4"
Product Information
- Brand Tekton
- MFR # SHD90110
- Zoro # G7736847
- UPC # 020209046449
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 8.1 in |
Width | 1.1 in. |
Drive Size | 1/4" |
Height | 1.8 in. |
Details
SAE or Metric | Metric |
Includes | (9) Universal Joint Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail |
Item | Universal Joint Socket Set |
Number of Pieces | 9 |
Measurement Type | Metric |
Weight | 0.5 lb. |
Description
Universal Joint Socket Set 1/4 Inch Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 10 mm, Revolving Grip, Thermoset (K0162.4080X10)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- Tekton Sockets & Ratchets