Shop All Impact Bit Socket Sets
Tekton
1/4, 3/8 In. Dr. Tamper-Resistant Star Bit Socket Set, 13-Pc (TR10-60)
Mfr # 4916
Zoro # G8865932
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6-pc. 1/4 in. drive impact tamper-resistant star bit sockets: TR10, TR15, TR20, TR25, TR27, TR30 ; 6-pc. 3/8 in. drive impact tamper-resistant star bit sockets: TR40, TR45, TR47, TR50, TR55, TR60 ; 1-pc. impact reducer: 3/8 in. drive (F) x 1/4 in. drive (M) ; Includes 6-clip and 7-clip socket storage rails
- Weight 0.85 lb.
Product Information
- Brand Tekton
- MFR # 4916
- Zoro # G8865932
- UPC # 020209049167
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Details
Includes | 6-pc. 1/4 in. drive impact tamper-resistant star bit sockets: TR10, TR15, TR20, TR25, TR27, TR30 ; 6-pc. 3/8 in. drive impact tamper-resistant star bit sockets: TR40, TR45, TR47, TR50, TR55, TR60 ; 1-pc. impact reducer: 3/8 in. drive (F) x 1/4 in. drive (M) ; Includes 6-clip and 7-clip socket storage rails |
Item | Tamper Star Bit Set,1/4" & 3/8" Dr |
Weight | 0.85 lb. |
Description
With the complete series from TR10 to TR60, the TEKTON 1/4 in. and 3/8 in. Drive Tamper Star Bit Set is a specialized service set made to fit tamper-resistant fasteners and designed for use with impact drivers.
- •Designed for use with impact drivers
- •Made from high-strength chrome vanadium steel
- •Black phosphate finish resists corrosion
- •Tips are precisely milled for exact fit in fastener
- •Locks securely onto drive tang
- •6-pc. 1/4 in. drive impact tamper-resistant star bit sockets: TR10, TR15, TR20, TR25, TR27, TR30
- •6-pc. 3/8 in. drive impact tamper-resistant star bit sockets: TR40, TR45, TR47, TR50, TR55, TR60
- •1-pc. impact reducer: 3/8 in. drive (F) x 1/4 in. drive (M)
- •6-clip and 7-clip socket storage rails
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- TEKTON 1/2 in Drive Triple Square Impact Bit Socket Set with Rail, 9-Piece (M6-M12, MT14-MT18) (SIB92103)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- Tekton Impact Bit Socket Sets