Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece)
Mfr # SRH92103
Zoro # G7748742
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SRH92103
- Zoro # G7748742
- UPC # 020209058275
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Flex Quick-Release Ratchet Set,3-Piece |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, the Tekton Flex Head ratchets don't need much room to operate. Their 180-degree Flex Head snaps to nine detent positions to work around obstructions. Smaller than "low profile", the heads are reduced in size in every dimensionheight, width, and length.The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. flex quick-release ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- BIG HORN 4 Inch Little Gulp Dust Hood (11124)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Long Ratchet (SRH11218)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 3/8 Inch Drive x 8 Inch Comfort Grip Ratchet (SRH02108)
- SATA Ratchet, 1/2in Drive 120P (ST13974)
- Tekton Sockets & Ratchets