Shop All Hand Ratchets
Tekton
1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece)
Mfr # SRH91002
Zoro # G207676586
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4, 3/8, 1/2 in.
- Finish Chrome
- Number of Pieces 3
Product Information
- Brand Tekton
- MFR # SRH91002
- Zoro # G207676586
- UPC # 20209990865
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4, 3/8, 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 3 |
Description
With a 90-tooth gear that produces a working swing arc of just 4 degrees, the TEKTON Comfort Grip Ratchets don't need much room to operate. Smaller than "low profile", the heads are reduced in size in every dimensionheight, width, and length. The polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean. The comfort grip's rounded oval shape supports your palm and fingers when you push or pull.
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- •Classic pull-release drive tang retains sockets with a spring-actuated detent ball
- •Biased drive direction switch ensures the ratchet gear is engaged at all times, preventing slips or free-wheeling
- •Comfort grip handle is designed with a rounded oval shape to fit your hand without being bulky
- •Fully polished exterior has a chrome plated finish that's corrosion-resistant and easy to wipe clean
- •Stated length is true working length, from center of drive tang to end of handle
- •3-pc. comfort grip ratchets: 1/4 in. drive x 6 in., 3/8 in. drive x 8 in., 1/2 in. drive x 10.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Jitterbug Sander (6700-JBS-332)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2040)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (101T.25-T10H)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99010)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- Tekton Sockets & Ratchets