Shop All Socket Sets
Tekton
1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece
Mfr # SHD99202
Zoro # G511678818
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHD99202
- Zoro # G511678818
- UPC # 20209060018
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
The Tekton 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails includes every socket in both standard and deep length from 5/32 to 1-1/2 inch and 4 to 38 mm with no skipped sizes. 6-point socket openings provide an exact fit and maximum contact with hex fasteners. Large size markings are die-stamped and permanently impressed into the material. Deep-length sockets feature fully-stepped shoulders for reaching into tight, recessed areas. Portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 4" Precision Bevel Edge Square (4901-0023)
- CAPRI TOOLS 1/2 in Drive 14 mm 6-Point Metric Shallow Impact Socket (5-5014)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91216)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- Tekton Sockets & Ratchets