Shop All Combination Wrenches
Tekton
13 mm Stubby Combination Wrench
Mfr # 18068
Zoro # G8866991
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Finish Chrome
- Head Size 13mm
- Number of Points 12
- Overall Length 4.5 in.
Product Information
- Brand Tekton
- MFR # 18068
- Zoro # G8866991
- UPC # 020209003923
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 13mm |
Overall Length | 4.5 in. |
Width | 1.1 in. |
Height | 0.5 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Finish | Chrome |
Number of Points | 12 |
Includes | 13 mm Stubby Combination Wrench |
Point Style | 12-Point |
Weight | 0.12 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Stubby Combination Wrench 13mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 1-1/4", Conduit (1097114)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2820-G)
- TEKTON 22 mm Combination Wrench (18293)
- TEKTON 3/8 Inch Combination Wrench (18255)
- TEKTON 29 mm Combination Wrench (WCB24029)
- TEKTON 6 mm Stubby Combination Wrench (18061)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- TEKTON 9/32 Inch Combination Wrench (18252)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- Tekton Combination Wrenches