Shop All Combination Wrenches
Tekton
13 mm Combination Wrench
Mfr # 18283
Zoro # G8868979
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Overall Length 7.1 in.
- Head Size 13mm
- Includes 13 mm Combination Wrench
Product Information
- Brand Tekton
- MFR # 18283
- Zoro # G8868979
- UPC # 020209182833
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7.1 in. |
Head Size | 13mm |
Height | 0.5 in. |
Width | 1.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 13 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 0.2 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench 13mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide (J10037L)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- TEKTON 15 mm Combination Wrench (18285)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 44 mm Combination Wrench (WCB24044)
- TEKTON 45 mm Combination Wrench (WCB24045)
- TEKTON 21 mm Combination Wrench (18292)
- TEKTON 15/16 Inch Combination Wrench (18265)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11/16 " L.200 mm (40483838)
- Tekton Wrenches