Shop All Tongue & Groove Pliers
Tekton
13 Inch Groove Joint Pliers (2-5/8 in. Jaw)
Mfr # 37525
Zoro # G8859748
product price: $27.00
/ea
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13"
- Features Sharp, Angled Pipe-Wrench-Style Teeth, Undercut Tongue And Grooves Interlock For Superior Joint Strength, Slim, Nonslip Grips Provide Comfort And Control Without Adding Bulk, Broad, Rounded Handle Profile
- Handle Type Non Slip Grip
- Weight 1 lb.
- Length 13 in.
Product Information
- Brand Tekton
- MFR # 37525
- Zoro # G8859748
- UPC # 020209375259
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 13" |
Length | 13 in. |
Width | 2.8 in. |
Height | 0.6 in. |
Details
Features | Sharp, Angled Pipe-Wrench-Style Teeth, Undercut Tongue And Grooves Interlock For Superior Joint Strength, Slim, Nonslip Grips Provide Comfort And Control Without Adding Bulk, Broad, Rounded Handle Profile |
Handle Type | Non Slip Grip |
Item | Groove Joint Pliers,2-1/4" Jaw 12-3/4" |
Weight | 1 lb. |
Description
Groove Joint Pliers,2-1/4 In. Jaw 12-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4250CT)
- SPYDER SPYDER SCRAPER 2"" (0138)
- WESTWARD Engineers Rule, 72 in., Standard (30PC12)
- TEKTON 10 Inch Groove Joint Pliers (1-1/2 in. Jaw) (37524)
- TEKTON 16 Inch Groove Joint Pliers (4-1/4 in. Jaw) (37526)
- TEKTON 7 Inch Groove Joint Pliers (1 in. Jaw) (37523)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- Tekton Pliers