12 mm Reversible 12-Point Ratcheting Combination Wrench
Mfr # WRC23412
Zoro # G610757414
Product Information
- Brand Tekton
- MFR # WRC23412
- Zoro # G610757414
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (LZR650072AA)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- KRAFT TOOL Joint Touch-Up Roller, Sanded, 1/2" (CC571)
- TEKTON 3/8 x 7/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36310)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- WILLIAMS Williams Structural Box Wrench, Offset, 1-1/8" (8907A)
- Tekton Ratcheting Wrenches & Sets