Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
12 Inch Wrecking Bar
Mfr # 3323
Zoro # G8870388
product price: $11.00
/ea
Sold in multiples of 2 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Enamel Finish Resists Rust And Corrosion, High-Leverage Hook End With Deep V Nail Slot, Chisel Ends Slide Into Cracks And Crevices
- Overall Length 12"
- Overall Width 0.9"
- Pry Bar Sub-Category Wrecking Bars
- Height 3.4 in.
Product Information
- Brand Tekton
- MFR # 3323
- Zoro # G8870388
- UPC # 020209033234
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Overall Width | 0.9" |
Height | 3.4 in. |
Width | 0.9 in. |
Length | 12 in. |
Details
Features | Durable Enamel Finish Resists Rust And Corrosion, High-Leverage Hook End With Deep V Nail Slot, Chisel Ends Slide Into Cracks And Crevices |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking Bar 12" |
Weight | 0.9 lb. |
Description
Wrecking Bar 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-1/2 SS300 PL (DTPS-0250-1500)
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- M.K. MORSE PILOT DRILL 4-5/16 in. X1/4 in. (TACPD4)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- BON TOOL Bon 27-216 Jimmy Bar, 26 Lb 66" (27-216)
- Tekton Nail Pullers, Wrecking and Pry Bars