Shop All C Clamps
This Product is Discontinued
Tekton
12 Inch Malleable Iron C-Clamp (Discontinued)
Mfr # 4040
Zoro # G8867630
This Product is Discontinued
Key Features
- Max. Opening 12"
- Throat Depth 3-5/8 in.
- Locking Mechanism Threaded
- Overall Length 18-1/2"
- Size 12"
Product Information
Dimensions
Throat Depth | 3-5/8 in. |
Overall Length | 18-1/2" |
Size | 12" |
Overall Clamp Length | 18-1/2" |
Length | 18.5 in. |
Width | 6.3 in. |
Height | 1.4 in. |
Details
Max. Opening | 12" |
Item | Malleable Iron C-Clamp 12" |
Locking Mechanism | Threaded |
Number of Pieces | 1 |
Material | Iron |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Jaw Capacity | 12 in. |
Weight | 7.14 lb. |
Description
Malleable Iron C-Clamp 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.