Shop All Chisels
Tekton
1/2 Inch Long Cold Chisel
Mfr # 66205
Zoro # G8869353
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8 in.
- Width 0.4 in.
- Weight 0.4 lb.
Product Information
Dimensions
Length | 11.8 in. |
Width | 0.4 in. |
Details
Item | Long Cold Chisel 1/2" |
Weight | 0.4 lb. |
Description
Long Cold Chisel 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR TOOL Auto Adjust 6"" Drill Press/Bench Clamp (6DP-70)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 4 mm, 12PK (45-42058)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- TEKTON 1/2 Inch Cold Chisel (66005)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 7/8 Inch Cold Chisel (66008)
- TEKTON 1/4 Inch Cold Chisel (66001)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- Tekton Cutting and Shaping Tools